Plastic Hard Hat in Blue
Zenith Plastic Hard Hat in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lamp clips: Helmet is equipped with strong removable carrying clips, compatible with all headlamps with elastic bands on the market
- Eco leather chinstrap: Eco-leather, hypoallergenic, washable chinstrap which is extremely comfortable and helps avoid irritation of the skin
- Protection against electric shock: Helmet provides protection against electrical hazards for use in the vicinity of low voltage systems with voltages up to 20.000 V
- Earmuffs fitting: Built with integrated slot for earmuffs. Compatible with KASK earmuffs
- Up & down 2.0: The innovative and exclusive UP & Down 2.0 technology ensures a precise and comfortable fit around the back of the head. The center wheel and the two side wings allow the quick adjustment of the helmet not only in width but also in height and tilt
- Visor attachment: Provided with visor attachments slots
- Fast 3dry: High-tech 3D fabric that dries very quickly, helping the dispersion of moisture to the outside and leaving a pleasant feeling
- Ring to hook: Fitted with a special hook on the chinstrap which allows the helmet to be connected to the harness
Specifications
- CSA Certified:
- CSA Z94.1 2015
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- ABS, Nylon, Polystyrene
- Style Name:
- Zenith
- Tool Type:
- Helmet
- Weight:
- 0.95 lb