Nylon, Polypropylene and Polystyrene Hard Hat in White
This product has been replaced by
Manufacturer Part #WHE00100-201-SKANSKA
Zenith X Air Hi Viz Nylon, Polypropylene and Polystyrene Hard Hat in White
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C
- Collection:
- Zenith X Air Hi Viz
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene, Polystyrene
- Reusable:
- Yes
- Weight:
- 1.08 lb