Metal Octagonal Tapered Brass Table Legs in Vibrant Polished Nickel
Kathryn® Metal Octagonal Tapered Brass Table Legs in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with Kathryn® console table tops
- Includes leg-leveling hardware
- Set of two legs
- Coordinates with other products in the Kathryn® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 31-11/16 in
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- Material:
- Metal
- Width:
- 3-1/4 in