1/2 in. FIPS Oval Angle Supply Stop Valve in Polished Chrome
1/2 in. FIPS Oval Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Faucets, Refrigerators, Dishwashers, Hot Water
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Handle Type:
- Oval
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.223 lb
- Width:
- 2-1/2 in