1-1/2 in. Plastic Disposer Kit in White
This product has been replaced by
Manufacturer Part #P9100T
1-1/2 in. Plastic Disposer Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Disposal Kit
- Inlet: 1 1/2in
- TPR washers
- White Polypropylene
- Includes Nuts and Leak Free TPR Washers
- Direct Connect
- Length: 16in
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Disposer Kit
- Size:
- 1-1/2 in