1-1/2 in. Plastic Sink Trap
1-1/2 in. Plastic Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in Or 1 1/4 in Length: 20 1/2 in
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 20-3/4 in
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in
- Width:
- 5-3/4 in