1-1/2 in. PVC P-Trap
1-1/2 in. PVC P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White polypropylene J-Bend/PVC wall bend
- Connects to Sch 40 Pipe
- 1 1/2"
- Includes All Necessary Nuts And Washers
- Solvent Weld Connector
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 10-19/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Trap Size:
- 1-1/2 in
- Weight:
- 0.565 lb
- Width:
- 5-3/4 in