1-1/2 in. Slip PVC Coupling in White
1-1/2 in. Slip PVC Coupling in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Inlet: 1 1/2 in-1 1/4 in Outlet: 1 1/2 in-1 1/4 in
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Coupling
- Material:
- Plastic
- Material Type:
- PVC