1-1/2 x 16 in. ABS Cleanout Slip Joint Waste Black
1-1/2 x 16 in. ABS Cleanout Slip Joint Waste Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Baffle tee
- 1 1/2"
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 13-1/4 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- ABS
- Weight:
- 0.56 lb
- Width:
- 5-63/100 in