1-1/4 in. Brass P-Trap in Chrome
1-1/4 in. Brass P-Trap in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less cleanout
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Gauge (metal):
- 17 ga
- Height:
- 8-22/25 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 1.148 lb
- Width:
- 5-3/4 in