1-1/4 in. Brass Sink Trap
1-1/4 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast elbow washer (beaded connection)
- 1 1/4in inlet and outlet
- Less cleanout
- Includes IPS cast elbow
- Beaded connection
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- Slip Nut
- End Connection 2:
- Slip Nut
- End Connections:
- Slip Nut
- Gauge (metal):
- 22 ga
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in