1-1/4 in. OD Deep Flange in Polished Chrome
1-1/4 in. OD Deep Flange in Polished Chrome
Product Details
Product Details
- For 1 1/4 in OD
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global