1-1/4 in. Plastic P-Trap
1-1/4 in. Plastic P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4 in Outlet: 1 1/4 in
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Ground Joint
- Depth:
- 2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Ground Joint
- Height:
- 12 in
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/4 in
- Weight:
- 0.254 lb
- Width:
- 9 in