1-1/4 in. Slip 45 Degree Brass Elbow
1-1/4 in. Slip 45 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 22 gauge brass
- Standard radius
- Chrome plated
- 1 1/4in inlet x 1 1/4in outlet
- Includes nuts and washers
- 45° coupling
Documents
Specifications
- Application:
- Residential
- Depth:
- 1-77/100 in
- Elbow Degree:
- 45 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Height:
- 4-49/50 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Weight:
- 0.252 lb
- Width:
- 2-9/25 in