1-1/4 x 24 in. Straight Basin in Chrome Plated
1-1/4 x 24 in. Straight Basin in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4 in Length: 24 in
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 23-37/50 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Brass
- Origin:
- Global
- Weight:
- 1.2 lb
- Width:
- 1-61/100 in