1-1/2 in. 17 ga P-Trap with Cleanout in Polished Chrome
1-1/2 in. 17 ga P-Trap with Cleanout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- 17 Gauge Brass
- Includes trap cleanout with plug.
- Includes cleanout flange and nuts
- 1 1/2in inlet and outlet
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 10-1/4 in
- Origin:
- Global
- Weight:
- 1.394 lb
- Width:
- 5-3/4 in