1-1/2 in. Die-Cast Slip-Joint Nut with Washer
1-1/2 in. Die-Cast Slip-Joint Nut with Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 40" high, for ease of installation
- Factory shipped for natural gas, with Propanegas conversion kits available
- With washers
- Self diagnostics
- Category I venting
- Common venting with other Category I appliances
- Three position inducer capability
- Four position -- upflow/downflow/horizontal installation
- Adjustable timed blower heating Off delay
- Entire blower assembly removable
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-19/50 in
- Diameter - Inside 1:
- 1-1/2 in
- Height:
- 9-1/2 in
- Material:
- Die Cast
- Weight:
- 0.1 lb
- Width:
- 18-1/2 in