9-3/4 in. 22 ga Double Offsets in Polished Chrome
9-3/4 in. 22 ga Double Offsets in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- 22 Gauge Brass
- Adapts unaligned connections.
- Includes nuts and washers
- 1 1/2in x 1 1/2in
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 9-3/4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Double Offsets
- Weight:
- 0.524 lb