1-1/2 in. Sink Trap
1-1/2 in. Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mastertrap
- Solvent weld connection
- 1 1/2" x 1 1/2"
Documents
Specifications
- Depth:
- 2-1/4 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 8-22/25 in
- IAPMO Listed -:
- Yes
- Trap Material:
- Plastic
- Trap Material Type:
- ABS
- Trap Size:
- 1-1/2 in
- Weight:
- 0.45 lb
- Width:
- 5-3/4 in