1-1/2 x 1-18/25 in. Thermoplastic and Rubber Washer in Red
1-1/2 x 1-18/25 in. Thermoplastic and Rubber Washer in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leak Free
- TPR Rubber
- Leak free red rubber washer.
- 1 1/2in
Specifications
- Application:
- Residential
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-18/25 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Thermoplastic
- Thickness:
- 0.260 in
- UL Listed:
- No
- Weight:
- 0.003 lb