1-1/2 in. Telescopic Adjustable Direct Connect Disposer Kit in Black
1-1/2 in. Telescopic Adjustable Direct Connect Disposer Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Telescopic from 10 in - 15 in
- Disposal Kit
- 1 1/2"
- End outlet
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Diameter:
- 1-1/2 in
- Height:
- 22-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Type:
- KEE335B
- Weight:
- 0.52 lb
- Width:
- 9 in