1-1/2 x 1-1/2 in. Brass Double Offset Nut in Rough Brass
1-1/2 x 1-1/2 in. Brass Double Offset Nut in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough Brass
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Depth:
- 1-73/100 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 10-7/20 in
- IAPMO Listed -:
- No
- Length:
- 9-3/4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Double Offsets
- Weight:
- 1.32 lb
- Width:
- 9-47/100 in