1-1/2 x 1-1/4 in. Rough cast Bras Slip Nut

Part #KEE916RB  |  Item #517396  |  Manufacturer Part #916RB

$11.31 EACH

Inside Diameter:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • With washers
  • 40" high, for ease of installation
  • Factory shipped for natural gas, with Propanegas conversion kits available
  • Four position -- upflow/downflow/horizontal installation
  • Three position inducer capability
  • Category I venting
  • Common venting with other Category I appliances
  • Self diagnostics
  • Entire blower assembly removable
  • Adjustable timed blower heating Off delay

Documents

Specifications

Color Finish: Rough Brass

Depth: 11-19/50 in

Height: 9-1/2 in

Inside Diameter: 1-1/2 in

Length: 1-1/4 in

Material: Cast Brass

Weight: 0.1

Width: 18-1/2 in