11-1/2 in. 22 ga Slip-Joint Waste Arm in Rough Brass

You last purchased this on
 
Keeney

11-1/2 in. 22 ga Slip-Joint Waste Arm in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

11-1/2 in. 22 ga Slip-Joint Waste Arm in Rough Brass

  • Fast #
  • Part #KEE2519RB
  • Item #1020328
  • Manufacturer Part #2519RB
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2 in
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
IAPMO Listed -:
No
Length:
11-1/2 in
Material:
Brass
Product Type:
Waste Arm