1-1/2 x 11-1/2 in. Slip-Joint Waste Arm in Satin Nickel

This product has been replaced by

Dearborn Polished Chrome 22 ga Slip-Joint Waste Arm in Polished Chrome
Dearborn 11 in. 22 ga Slip-Joint Waste Arm in Polished Chrome
Manufacturer Part #2137B-1
You last purchased this on
 
Keeney

1-1/2 x 11-1/2 in. Slip-Joint Waste Arm in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dearborn Polished Chrome 22 ga Slip-Joint Waste Arm in Polished Chrome
Dearborn 11 in. 22 ga Slip-Joint Waste Arm in Polished Chrome
Manufacturer Part #2137B-1
Keeney

1-1/2 x 11-1/2 in. Slip-Joint Waste Arm in Satin Nickel

  • Fast #
  • Part #KEE544SNBN
  • Item #2430689
  • Manufacturer Part #544SNBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slip Joint
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Depth:
1-17/20 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Gauge (metal):
17 ga
Height:
13-83/100 in
IAPMO Listed -:
No
Length:
11-1/2 in
Material:
Brass
Origin:
Global
Product Type:
Arm
Weight:
0.9 lb
Width:
3-27/100 in