16 in. 20 ga Slip-Joint End Outlet Waste in Chrome Plated
16 in. 20 ga Slip-Joint End Outlet Waste in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated 20 gauge brass
- 1 1/2in inlets x 16in long
- Cast tee
- Includes all necessary nuts and washers
- Slip Joint Connection
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 6-1/8 in
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- End Outlet Waste
- Weight:
- 1.8 lb