16 in. Slip-Joint End Outlet Waste in Black
16 in. Slip-Joint End Outlet Waste in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End outlet slip joint waste with baffle tee
- 1 1/2" x 16"
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- End Outlet Waste