16 in. Direct Connect End Outlet Waste in Black
16 in. Direct Connect End Outlet Waste in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End outlet
- Black Polypropylene
- Continuous waste direct connect
- Direct Connect With Baffle Tee
- Inlet: 1 1/2in Length: 16in
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste