• Cart

DESCRIPTION

  • 22 Gauge Brass Tubing
  • 22 gauge brass
  • Chrome Plated Finish
  • Chrome plated
  • Slip Joint

Keeney 1-1/2 x 6 in. 22 ga Slip-Joint Extension Tube in Polished Chrome

KEE1904PC

Color Finish

Polished Chrome

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
6 in
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS