8 in. Slip Joint x Direct Connect Branch Tailpiece in White
8 in. Slip Joint x Direct Connect Branch Tailpiece in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 8in
- Slip Joint or Direct Connection
- Slip joint or direct connections.
- 5/8in O.D. branch
Documents
Specifications
- Application:
- Residential
- Branch Size:
- 1-1/2 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip Joint x Direct Connect
- Diameter:
- 1-1/2 in
- Diameter - Outside:
- 5/8 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Branch Tailpiece