1-1/4 in. Deep Escutcheon in Polished Chrome
1-1/4 in. Deep Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1 1/4 in OD
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-19/50 in
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Weight:
- 0.126 lb
- Width:
- 5 in