DESCRIPTION

  • Includes connector for Sch 40 pipe.
  • Inlet: 1 1/2in Outlet: 1 1/2in
  • White Polypropylene
  • Includes All Necessary Nuts And Washers

Keeney 1-1/4 in. Plastic P-Trap

KEE400W

Manufacturer Part #: 400W

Trap Size:

1-1/4 in

SPECIFICATIONS

Cleanout
No
Connection Type
Slip-Joint
Depth
2-1/4 in
End Connection 2
Marvel
End Connections
Marvel
Height
10-19/50 in
Trap Material Type
Polypropylene
Trap Size
1-1/4 in
Width
5-3/4 in

Print

DOCUMENTS