1-3/4 in. Faucet Hole Cover in Polished Chrome
1-3/4 in. Faucet Hole Cover in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes bolt and wing nut
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/4 in
- Fits Pipe Size:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Weight:
- 0.15 lb
- Width:
- 3-11/25 in