12 in. 17 ga Slip-Joint Tube in Rough Brass
12 in. 17 ga Slip-Joint Tube in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 12-1/20 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tube
- Weight:
- 0.8 lb
- Width:
- 1-97/100 in