Keeney
16 in. Slip Joint x Direct Connect End Outlet Waste in White
Part #KEE120W | Item #121776 | Manufacturer Part #120W
$13.67
EACH
Length:
16 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25,
- Pallet: 450
How to get it:
Product Details
- Adjustable
- Direct connect or slip joint
- White Polypropylene
- Includes All Necessary Nuts And Washers
Documents
Specifications
Application: Residential
Color Finish: White
Color Finish Category: Whites
Connection Type: Slip Joint x Direct Connect
Diameter: 1-1/2 in
Height: 6-3/8 in
Length: 16 in
Material: Plastic
Material Type: Polypropylene
Product Type: End Outlet Waste