16 in. 20 ga Slip-Joint Extension Tube in Chrome Plated
16 in. 20 ga Slip-Joint Extension Tube in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 16in
- Slip Joint
- Double ended for two parts in one.
- 20 gauge brass
- Chrome Plated Finish
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- Extension Tube