16 in. 22 ga Slip-Joint End Outlet Waste in Chrome Plated
16 in. 22 ga Slip-Joint End Outlet Waste in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End outlet slip joint
- Continuous Waste
- 1 1/2" x 16"
- Includes all necessary nuts and washers
- Cast Tee
- Slip Joint Connection
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- End Outlet Waste