16 in. Slip Joint x Direct Connect Center Outlet Waste in White

You last purchased this on
 
Keeney

16 in. Slip Joint x Direct Connect Center Outlet Waste in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

16 in. Slip Joint x Direct Connect Center Outlet Waste in White

  • Fast #
  • Part #KEE222WRUK
  • Item #3111411
  • Manufacturer Part #222WRUK
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC
  • Slip Joint Connections
  • 1 1/2" x 16"
  • Continuous waste drain
  • Baffle tee
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip Joint x Direct Connect
Diameter:
1-1/2 in
Length:
16 in
Material:
Plastic
Material Type:
PVC
Product Type:
Center Outlet Waste