18 in. 22 ga Slip-Joint Waste Arm in Rough Brass
18 in. 22 ga Slip-Joint Waste Arm in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Brass
- Product Type:
- Waste Arm