2 in. Steel Shallow Flange in Chrome Plated
2 in. Steel Shallow Flange in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 2 in IPS
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 81/100 in
- Diameter - Inside 1:
- 3-13/25 in
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 2-11/25 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 71/100 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.04 lb
- Width:
- 3-13/25 in