2 x 6 in. Bell Cover Tube Polished Chrome
2 x 6 in. Bell Cover Tube Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated
- 2in x 6in
- Wide bell flange
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Gauge (metal):
- 22 ga
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Tube
- Width:
- 6-1/4 in