1-1/2 x 24 in. 20 ga Rough Brass Tubular J-Bend
1-1/2 x 24 in. 20 ga Rough Brass Tubular J-Bend
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip Joint
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Depth:
- 1-17/20 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 24-22/25 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Origin:
- Global
- Weight:
- 1.24 lb
- Width:
- 3-27/100 in