21 in. 17 ga Direct Connect End Outlet Waste in Polished Chrome
21 in. 17 ga Direct Connect End Outlet Waste in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Length:
- 21 in
- Material:
- Brass
- Product Type:
- End Outlet Waste