21 in. Direct Connect Center Outlet Waste in White
21 in. Direct Connect Center Outlet Waste in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in Length: 21in
- Direct Connect With Baffle Tee
- Continuous waste direct connect
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Center Outlet Waste