3/8 x 12 in. Braided Stainless Sink Flexible Water Connector
3/8 x 12 in. Braided Stainless Sink Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 3/8in Compression
- Outlet: Delta Style
- Braided Stainless Steel Faucet Supply Line
- Lead Free
- Length: 12in
-
Lead Law Compliant
Specifications
- Depth:
- 3/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 12-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Sink
- Weight:
- 0.286 lb
- Width:
- 3/4 in