3/8 in. Deep Box Escutcheon in Chrome
Sure Grip 3/8 in. Deep Box Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sure grip deep
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Deep Box
- Fits Pipe Size:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.1 lb