3/8 x 1/2 x 16 in. Stainless Steel Faucet Flexible Water Connector
3/8 x 1/2 x 16 in. Stainless Steel Faucet Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel wrapped insures long life and the flexible tube makes for easy installation
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Length:
- 16 in
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Faucet