84 in. 3/8 in. Compression x MIP Dishwasher Connector
84 in. 3/8 in. Compression x MIP Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 19 in
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 84 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Dishwasher Connector
- Weight:
- 1.15 lb
- Width:
- 6-1/2 in