4-1/2 in. Flat Sink Strainer in Polished Chrome
4-1/2 in. Flat Sink Strainer in Polished Chrome
Product Details
Product Details
- Wide flange
- One piece weather resistant
- Access panels for easy service
- Side by side supply and return
- Heavy gauge base rails
- Triple-coated steel
- Integral base rails with forklift access
- Condenser coil has a sturdy wire inlet grille and UV rated vinyl mesh installed on the surface of the coil for additional protection
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 5-13/100
- IAPMO Listed:
- No
- UPC:
- 046224920168