5 x 2 x 1-1/4 in. 22 ga Cleanout Plug in Polished Chrome
5 x 2 x 1-1/4 in. 22 ga Cleanout Plug in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- One Piece
- Inlet: 1 1/4in
- Includes chain and rubber stopper.
- Chrome Plated Finish
- 22 Gauge Brass Tubing
- Consumer Grade
- No Overflow
- Length: 5in
- With Chain and Stopper
Documents
Specifications
- Application:
- Residential
- Cover Color Finish:
- Polished Chrome
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Cleanout Plug
- Material:
- Brass
- Origin:
- Global